Skip Content
CAPSCREW D931 8.8 METRIC M16-2X190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X190

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0190
  • Mfr. Model # M01000.160.0190
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 7.19 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 190mm
  • Min. Thread Length 38mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List