Skip Content
CAPSCREW D931 8.8 METRIC M16-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0100
  • Mfr. Model # M01000.160.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.93 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 100, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list