Skip Content
CAPSCREW D931 8.8 METRIC M14-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M14-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.140.0080
  • Mfr. Model # M01000.140.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.25 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 80, thread type metric, thread length 34 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Head Height 8.8mm
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Dia./Thread Size M14-2.00
  • Proof Load 84,122 PSI
  • Head Width 21 mm
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list