Skip Content
CAPSCREW D931 8.8 METRIC M14-2X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M14-2X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.140.0200
  • Mfr. Model # M01000.140.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.75 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 200, thread type metric, thread length 40 mm, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M14-2.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list