Skip Content
CAPSCREW D931 8.8 METRIC M14-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M14-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.140.0150
  • Mfr. Model # M01000.140.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.32 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Width 22mm
  • Head Height 8.8mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M14-2.00
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Fastener Length 150mm
  • Min. Thread Length 40mm
  • Rockwell Hardness C22 - C34
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list