CAPSCREW D931 8.8 METRIC M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.100.0090
  • Mfr. Model # M01000.100.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 7.22 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 90, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C22 - C34
  • Head Height 6.4mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Head Width 17mm
  • Fastener Finish Blank Steel
  • Fastener Length 90mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 26mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list