Skip Content
CAPSCREW D931 8.8 MET M8-1.25X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M8-1.25X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.080.0085
  • Mfr. Model # M01000.080.0085
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 4.08 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Head Width 13mm
  • Head Height 5.3mm
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Fastener Length 85mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list