Skip Content
CAPSCREW D931 8.8 MET M56-5.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M56-5.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.560.0200
  • Mfr. Model # M01000.560.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 11.69 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 35 mm
  • Head Width 85mm
  • Dia./Thread Size M56-5.50
  • Proof Load 84,122 PSI
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 124mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list