Skip Content
CAPSCREW D931 8.8 MET M45-4.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M45-4.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.450.0160
  • Mfr. Model # M01000.450.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.04 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Dia./Thread Size M45-4.50
  • Thread Direction Right Hand
  • Head Width 70 mm
  • Thread Type Metric
  • Proof Load 84,122 PSI
  • Head Height 28mm
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 160mm
  • Min. Thread Length 102mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list