CAPSCREW D931 8.8 MET M42-4.5X500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 MET M42-4.5X500

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.420.0500
  • Mfr. Model # M01000.420.0500
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 12.94 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Head Height 26mm
  • Head Width 65mm
  • Dia./Thread Size M42-4.50
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 4014
  • Fastener Length 500mm
  • Min. Thread Length 109mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list