Skip Content
CAPSCREW D931 8.8 MET M42-4.5X460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M42-4.5X460

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.420.0460
  • Mfr. Model # M01000.420.0460
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.14 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 26mm
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Width 65mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M42-4.50
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 460mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 109mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list