Skip Content
CAPSCREW D931 8.8 MET M33-3.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M33-3.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.330.0200
  • Mfr. Model # M01000.330.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Type Hexagonal
  • Head Height 21mm
  • Thread Type Metric
  • Head Width 50mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M33-3.50
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Fastener Length 200mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 91mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list