Skip Content
CAPSCREW D931 8.8 MET M33-3.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M33-3.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.330.0100
  • Mfr. Model # M01000.330.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.48 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M33-3.50
  • Head Height 21mm
  • Head Width 50mm
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 100mm
  • Min. Thread Length 72mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list