CAPSCREW D931 8.8 MET M30-3.5X480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 MET M30-3.5X480

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0480
  • Mfr. Model # M01000.300.0480
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.28 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Head Height 18.7mm
  • Head Width 46mm
  • Dia./Thread Size M30-3.50
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Fastener Length 480mm
  • Fastener Industry Standards ISO 4014
  • Min. Thread Length 85mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list