CAPSCREW D931 8.8 MET M30-3.5X170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 MET M30-3.5X170

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0170
  • Mfr. Model # M01000.300.0170
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 12.57 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Height 18.7mm
  • Head Width 46mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M30-3.50
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 4014
  • Fastener Length 170mm
  • Min. Thread Length 72mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list