Skip Content
CAPSCREW D931 8.8 MET M20-2.5X230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M20-2.5X230

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0230
  • Mfr. Model # M01000.200.0230
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 6.75 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Width 30mm
  • Thread Direction Right Hand
  • Head Height 12.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 230mm
  • Min. Thread Length 65mm
  • Rockwell Hardness C22 - C34
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list