Skip Content
CAPSCREW D931 8.8 MET M18-2.5X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M18-2.5X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0260
  • Mfr. Model # M01000.180.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 6.13 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 11.5mm
  • Head Width 27mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M18-2.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 260mm
  • Min. Thread Length 61mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list