Skip Content
CAPSCREW D931 8.8 MET M18-2.5X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M18-2.5X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0240
  • Mfr. Model # M01000.180.0240
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.69 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Height 11.5mm
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 240mm
  • Min. Thread Length 61mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List