Skip Content
CAPSCREW D931 8.8 MET M12-1.75X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M12-1.75X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.120.0260
  • Mfr. Model # M01000.120.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 2.63 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Head Height 7.5mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 260mm
  • Min. Thread Length 30mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List