Skip Content
CAPSCREW D931 8.8 MET M10-1.5X170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 MET M10-1.5X170

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.100.0170
  • Mfr. Model # M01000.100.0170
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 6.23 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 170mm
  • Min. Thread Length 26mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list