Discontinued with Replacement
CAPSCREW D931 8.8 M8-1.25X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 M8-1.25X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.080.0140
  • Mfr. Model # M01000.080.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.131 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 M8-1.25X140,25/PK

Your Price: NA

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 140, thread type metric, thread length 28 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 5.3 mm
  • Head Width 13 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Fastener Length 140mm
  • Fastener Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 28mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list