Skip Content
CAPSCREW D931 8.8 M42-4.5X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M42-4.5X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.420.0200
  • Mfr. Model # M01000.420.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.041 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M42-4.5 x 200, thread type metric, thread length 96 mm, head height 26 mm, head width 70 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Rockwell Hardness 22 - 34
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 26 mm
  • Head Width 70 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M42-4.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Min. Thread Length 96mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List