Discontinued with Replacement
CAPSCREW D931 8.8 M42-4.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 M42-4.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.420.0160
  • Mfr. Model # M01000.420.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.106 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 M42-4.5X160

Your Price: NA

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M42-4.5 x 160, thread type metric, thread length 96 mm, head height 26 mm, head width 70 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Height 26 mm
  • System of Measurement Metric
  • Dia./Thread Size M42-4.50
  • Proof Load 580 N/mm2
  • Head Width 70 mm
  • Fastener Finish Blank Steel
  • Fastener Length 160mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 96mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list