Skip Content
CAPSCREW D931 8.8 M30-3.5X300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M30-3.5X300

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0300
  • Mfr. Model # M01000.300.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 20.005 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 300, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 18.7 mm
  • Head Width 46 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 300mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list