CAPSCREW D931 8.8 M30-3.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 M30-3.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0160
  • Mfr. Model # M01000.300.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 11.96 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 160, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Height 18.7 mm
  • Head Width 46 mm
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Proof Load 580 N/mm2
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 160mm
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list