CAPSCREW D931 8.8 M30-3.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 M30-3.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0150
  • Mfr. Model # M01000.300.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 11.355 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 150, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Rockwell Hardness 22 - 34
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Proof Load 580 N/mm2
  • Head Width 46 mm
  • Head Height 18.7 mm
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Tensile Strength 800 N/mm2
  • Fastener Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 150mm
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list