Skip Content
CAPSCREW D931 8.8 M30-3.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M30-3.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.300.0130
  • Mfr. Model # M01000.300.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.185 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 130, thread type metric, thread length 72 mm, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 46 mm
  • Proof Load 580 N/mm2
  • Head Height 18.7 mm
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 130mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 72mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List