Skip Content
CAPSCREW D931 8.8 M22-2.5X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M22-2.5X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.220.0260
  • Mfr. Model # M01000.220.0260
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 9.26 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 260, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Temp. Range -58 Degrees - 302 Degrees F
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Head Height 14 mm
  • Head Width 32 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Fastener Length 260mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Min. Thread Length 56mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list