Skip Content
CAPSCREW D931 8.8 M22-2.5X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M22-2.5X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.220.0240
  • Mfr. Model # M01000.220.0240
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.6 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 240, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Head Width 32 mm
  • Head Height 14 mm
  • Thread Direction Right Hand
  • Proof Load 580 N/mm2
  • Dia./Thread Size M22-2.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 240mm
  • Min. Thread Length 56mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list