Skip Content
CAPSCREW D931 8.8 M22-2.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M22-2.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.220.0180
  • Mfr. Model # M01000.220.0180
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.55 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 180, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 14 mm
  • Head Width 32 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M22-2.50
  • System of Measurement Metric
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 180mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 56mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List