Skip Content
CAPSCREW D931 8.8 M22-2.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M22-2.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.220.0150
  • Mfr. Model # M01000.220.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.755 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 150, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Proof Load 580 N/mm2
  • Head Width 32 mm
  • Head Height 14 mm
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 150mm
  • Basic Material Steel
  • Min. Thread Length 56mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list