CAPSCREW D931 8.8 M22-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 M22-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.220.0130
  • Mfr. Model # M01000.220.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.025 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M22-2.5 x 130, thread type metric, thread length 56 mm, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Head Height 14 mm
  • Rockwell Hardness 22 - 34
  • Proof Load 580 N/mm2
  • Head Width 32 mm
  • System of Measurement Metric
  • Dia./Thread Size M22-2.50
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 130mm
  • Min. Thread Length 56mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list