Skip Content
CAPSCREW D931 8.8 M20-2.5X380 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M20-2.5X380

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0380
  • Mfr. Model # M01000.200.0380
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 2.191 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 380, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Tensile Strength 800 N/mm2
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • Proof Load 580 N/mm2
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Head Width 30 mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 380mm
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list