Skip Content
CAPSCREW D931 8.8 M20-2.5X340 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M20-2.5X340

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0340
  • Mfr. Model # M01000.200.0340
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.971 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 340, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • Head Width 30 mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Proof Load 580 N/mm2
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 340mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List