Discontinued with Replacement
CAPSCREW D931 8.8 M20-2.5X320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 M20-2.5X320

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0320
  • Mfr. Model # M01000.200.0320
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.866 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 M20-2.5X320

Your Price: NA

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 320, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Tensile Strength 800 N/mm2
  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Head Width 30 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 320mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list