Discontinued with Replacement
CAPSCREW D931 8.8 M20-2.5X280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 M20-2.5X280

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0280
  • Mfr. Model # M01000.200.0280
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.645 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 M20-2.5X280,5/PK

Your Price: NA

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 280, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Proof Load 580 N/mm2
  • Head Width 30 mm
  • Dia./Thread Size M20-2.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 280mm
  • Fastener Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 52mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list