Skip Content
CAPSCREW D931 8.8 M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0130
  • Mfr. Model # M01000.200.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.8 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 130, thread type metric, thread length 52 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness C22 - C34
  • Head Height 12.5mm
  • Thread Direction Right Hand
  • Head Width 30mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-2.5
  • Fastener Finish Blank Steel
  • Fastener Length 130mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 52mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List