CAPSCREW D931 8.8 M18-2.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 M18-2.5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0160
  • Mfr. Model # M01000.180.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 7.83 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 160, thread type metric, thread length 48 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Head Height 11.5mm
  • Head Width 27mm
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M18-2.5
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 160mm
  • Min. Thread Length 48mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list