Skip Content
CAPSCREW D931 8.8 M12-1.75X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M12-1.75X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.120.0085
  • Mfr. Model # M01000.120.0085
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.85 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 85, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Thread Style Partially Threaded
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 85mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list