Skip Content
CAPSCREW D931 8.8 M12-1.75X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M12-1.75X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.120.0075
  • Mfr. Model # M01000.120.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.17 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 75, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Width 19mm
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 75mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list