CAPSCREW D931 8.8 M12-1.75X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 M12-1.75X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.120.0055
  • Mfr. Model # M01000.120.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.13 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 55, thread type metric, thread length 30 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 55mm
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list