Skip Content
CAPSCREW D931 8.8 M12-1.75X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M12-1.75X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.120.0160
  • Mfr. Model # M01000.120.0160
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.4 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 160, thread type metric, thread length 36 mm, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Head Height 7.5mm
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 160mm
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list