Skip Content
CAPSCREW D931 8.8 M10-1.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 M10-1.5X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.100.0110
  • Mfr. Model # M01000.100.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.2 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 110, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Head Width 17mm
  • Proof Load 84,122 PSI
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.50
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 110mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 26mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List