Skip Content
CAPSCREW D931 8.8 HDG OVS M16-2X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 HDG OVS M16-2X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01420.160.0140
  • Mfr. Model # M01420.160.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.42 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 10mm
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • Fastener Finish Hot Dip Galvanized
  • Screw Industry Standards ISO 4014
  • Fastener Length 140mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 38mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list