Skip Content
CAPSCREW D931 10.9 YPM6-1X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YPM6-1X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.060.0080
  • Mfr. Model # M04104.060.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.04 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Proof Load 120,381 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4014
  • Fastener Length 80mm
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list