Skip Content
CAPSCREW D931 10.9 YPM6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YPM6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.060.0060
  • Mfr. Model # M04104.060.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Width 10mm
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Proof Load 120,381 PSI
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 4014
  • Fastener Length 60mm
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list