Skip Content
CAPSCREW D931 10.9 YP M8-1.25X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M8-1.25X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.080.0080
  • Mfr. Model # M04104.080.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 7.49 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Width 13mm
  • Thread Type UNC (Coarse)
  • Head Height 5.3mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Min. Thread Length 22mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list