Skip Content
CAPSCREW D931 10.9 YP M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.080.0070
  • Mfr. Model # M04104.080.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 7.01 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type UNC (Coarse)
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Width 13mm
  • Proof Load 120,381 PSI
  • Head Height 5.3mm
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 70mm
  • Min. Thread Length 22mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list