Skip Content
CAPSCREW D931 10.9 YP M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.080.0060
  • Mfr. Model # M04104.080.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.06 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Head Width 13mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Yellow
  • Fastener Length 60mm
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 22mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List