Skip Content
CAPSCREW D931 10.9 YP M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 10.9 YP M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04104.240.0090
  • Mfr. Model # M04104.240.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 4.72 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Head Height 15 mm
  • Head Width 36 mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Dia./Thread Size M24-3.00
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List